Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # BRY5266NPSY

  • Zoro # G004392177


product price: $20.75
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5266NPSY
Zoro #
G004392177
UPC #
781786134065
Country of Origin
China

Dimensions

Width
1.52 in
Length
2.18 in
Height
1.38 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP69K
Standards
C-73, UL
Material
Composite
Application
Extra Heavy Duty Industrial Grade; Industrial
Wire Gauge
#14 AWG to #12 AWG
Cord Type
All Portable
Number Of Wires
3-Wire
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
1875
Style
Extra Heavy Duty
Mounting Hardware
Cord Mounted
Material - Mounting Hardware
Cord Mounted
Series
Industrial
Number of Blades
3

Description

Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Straight, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.