Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 6-30P, 30 A, 250V, 2 Pole, Screw Terminals, Grounded

  • Mfr # 9630NP

  • Zoro # G704392156


product price: $116.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
6-30P
Current Rating
30 A
Voltage Rating
250V
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9630NP
Zoro #
G704392156
UPC #
781786732230
Country of Origin
United States

Dimensions

Width
3.12 in
Length
3.81 in
Display Size
Standard Sized
Wire Size
#12 AWG to #8 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-30P
Current Rating
30 A
Voltage Rating
250V
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Gray
Standards
C-73, UL
Material
Composite
Application
Heavy Duty; Industrial
Wire Gauge
#12 AWG to #8 AWG
Wattage
7500
Cord Type
All Portable
Number Of Wires
3-Wire
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Mounting Hardware
Cord Mounted
Style
Extra Heavy Duty
Material - Mounting Hardware
Cord Mounted
Series
Industrial

Description

Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.