Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5251

  • Zoro # G4438631


product price: $10.94
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5251
Zoro #
G4438631
UPC #
781786624825
Country of Origin
United States

Dimensions

Minimum Wire Size
14 AWG
Face Plate Height
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG
Face Plate Width
1.4 in
Overall Depth
0.9 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Voltage
125VAC
Number of Gangs
1
Corrosion Resistant
No
Weather Resistant - Plugs and Receptacles
No
Mounting Type
Flush
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Industrial
Outlet Type
Duplex
Sub-Category
Single Receptacles
Power Indicator
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Weather Resistant
No
Wiring Method - Plugs and Receptacles
Side
Tamper Resistant
No
Material
Nylon
HP
1/2 hp
Mounting Type - Plugs and Receptacles
Flush
Includes
Mounting Hardware
Horsepower Rating
1/2 hp
Includes Mounting Hardware
Yes
Grade
General Use
Cover Type
No Cover
Market
Industrial
AFCI
No
Polarized
Yes
For Location
Indoor
Surge Protection
No
Housing Material
Nylon
GFCI
No
Connection Orientation
Straight
Style
Finder Groove Face
Series
Heavy Duty
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-15R
Material - Mounting Hardware
Screw Mounting
Application
Extra Heavy Duty Compact Industrial Specification Grade
Wattage
1875

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.