Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5262BRED

  • Zoro # G4845611


product price: $6.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262BRED
Zoro #
G4845611
UPC #
781786715073
Country of Origin
United States

Dimensions

Width
1.38 in
Height
0.92 in
Overall Depth
0.9 in
Maximum Wire Size
10 AWG
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in
Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL E2186
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Corrosion Resistant
Yes
Number of Gangs
1
Power Indicator
No
Application Environment
Industrial
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
Tamper Resistant
No
Voltage
125VAC
HP
1/2 hp
Outlet Type
Duplex
Weather Resistant
No
NEMA Configuration
5-15
Special Features
Corrosion resistant
Outlet Type - Plugs and Receptacles
Standard Duplex
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Surge Suppression
No
Material
Nylon
Mounting Type - Plugs and Receptacles
Flush
Hub Type
Feed Through
Connection Orientation
Straight
Housing Material
Composite, Thermoplastic/Composite
Grade
Federal Specification
Surge Protection
No
Market
Commercial, Industrial
Maximum Operating Temperature
167 Degrees F
AFCI
No
Includes
Mounting Hardware
Horsepower Rating
1/2 hp
Polarized
Yes
For Location
Indoor
Includes Mounting Hardware
Yes
Cover Type
No Cover
GFCI
No
Minimum Operating Temperature
-40 Degrees F
Style
Finder Groove Face
Material - Mounting Hardware
Screw Mounting
Wattage
1875
Series
Heavy Duty
Application
Heavy Duty Specification Grade
Nema Rating
5-15R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Features
Slender/compact design; Finder Groove Face; Triple wipe contacts

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Composite, Thermoplastic/Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products