Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8200HBWTR

  • Zoro # G4819468


product price: $17.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200HBWTR
Zoro #
G4819468
UPC #
781786147225
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Face Plate Width
1.6 in
Overall Depth
1.2 in
Minimum Wire Size
14 AWG
Face Plate Height
2.7 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Mounting Type - Plugs and Receptacles
Flush
Material
Nylon
Wiring Method - Plugs and Receptacles
Back and Side
Weather Resistant
No
HP
1/2 hp
Weather Resistant - Plugs and Receptacles
No
Number of Gangs
1
NEMA Configuration
5-15
Special Features
Corrosion resistant
Mounting Type
Flush
Outlet Type - Plugs and Receptacles
Standard Duplex
Outlet Type
Duplex
Surge Suppression
No
Application Environment
Hospital Grade
Power Indicator
No
Tamper Resistant
Yes
Corrosion Resistant
Yes
Horsepower Rating
1/2 hp
Polarized
Yes
UL 94 Flammability Rating
V-2
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Cover Type
No Cover
Includes Mounting Hardware
Yes
AFCI
No
Includes
Mounting Hardware
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
167 Degrees F
Connection Orientation
Straight
Surge Protection
No
GFCI
No

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.