Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 9200RED

  • Zoro # G4819370


product price: $20.00
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200RED
Zoro #
G4819370
UPC #
781786741157
Country of Origin
United States

Dimensions

Overall Depth
1 in
Face Plate Height
2.8 in
Face Plate Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Application Environment
Hospital Grade
Outlet Type
Decorator
Corrosion Resistant
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Voltage
125VAC
Sub-Category
Decorator Receptacles
HP
1/2 hp
Mounting Type
Flush
Weather Resistant
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Special Features
Corrosion resistant
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Power Indicator
No
Number of Gangs
1
Tamper Resistant
No
Cover Type
No Cover
Grade
Hospital Grade
Surge Protection
No
Connection Orientation
Straight
AFCI
No
GFCI
No
Polarized
Yes
Housing Material
Composite
For Location
Indoor
Includes Mounting Hardware
Yes
Includes
Mounting Hardware
Horsepower Rating
1/2 hp
Application
Hospital Grade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.