Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8200GRY

  • Zoro # G4845368


product price: $10.79
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY8200GRY
Zoro #
G4845368
UPC #
781786005556
Country of Origin
China

Dimensions

Height
1.16 in
Width
1.54 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
1.3 in
Face Plate Width
1.7 in
Maximum Wire Size
12 AWG
Overall Depth
1.2 in
Minimum Wire Size
14 AWG
Length
3.28 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Outlet Type
Duplex
Special Features
Corrosion resistant
Voltage
125VAC
Surge Suppression
No
Weather Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Corrosion Resistant
Yes
Material
Nylon
Sub-Category
Duplex Receptacles
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant - Plugs and Receptacles
No
Application Environment
Heavy Use Hospital Grade
HP
1/2 hp
Mounting Type
Flush
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Wiring Method
Back, Side
Number of Gangs
1
AFCI
No
Minimum Operating Temperature
-40 Degrees F
Contact Material
Copper
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Polarized
Yes
For Location
Indoor
Housing Material
Composite
Cover Type
No Cover
Includes
Grounding Screw/Clip, Mounting Hardware
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Surge Protection
No
Grade
Hospital Grade Fed. Spec.
GFCI
No
Market
Industrial
Style
Finder Groove Face
Nema Rating
5-15R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Wattage
1875
Application
Hospital Grade
Series
Hospital Grade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Heat Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.