Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CBRS15GRY

  • Zoro # G4818899


product price: $4.20
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS15GRY
Zoro #
G4818899
UPC #
781786161115
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
4.1 in
Overall Depth
1.1 in
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.7 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
3.28 in
Height
1.07 in
Width
1.38 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Mounting Type
Flush
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Power Indicator
No
NEMA Configuration
5-15
Corrosion Resistant
Yes
Material
Nylon
Surge Suppression
No
HP
1/2 hp
Outlet Type - Plugs and Receptacles
Standard Duplex
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Special Features
Corrosion resistant
Weather Resistant
No
Sub-Category
Duplex Receptacles
Outlet Type
Duplex
Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Back and Side
Grade
Federal Specification
Includes
Mounting Hardware
Market
Commercial
Includes Mounting Hardware
Yes
Cover Type
No Cover
GFCI
No
Connection Orientation
Straight
AFCI
No
Horsepower Rating
1/2 hp
Surge Protection
No
Housing Material
Composite
Contact Material
Brass
Polarized
Yes
For Location
Indoor
Wattage
1875
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
6-15R
Series
Commercial
Application
Commercial Specification Grade
Material - Mounting Hardware
Screw Mounting
Style
Smooth Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.