Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRS15GRYTR

  • Zoro # G4845246


product price: $6.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS15GRYTR
Zoro #
G4845246
UPC #
781786410770
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Tamper Resistant
Yes
Sub-Category
Duplex Receptacles
Wiring Method - Plugs and Receptacles
Side
Weather Resistant - Plugs and Receptacles
No
Mounting Type
Flush
Outlet Type - Plugs and Receptacles
Standard Duplex
Mounting Type - Plugs and Receptacles
Flush
HP
1/2 hp
Weather Resistant
No
Voltage
125VAC
Special Features
Corrosion resistant
Application Environment
Commercial
Surge Suppression
No
Corrosion Resistant
Yes
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Number of Gangs
1
Outlet Type
Duplex
Power Indicator
No
For Location
Indoor
Housing Material
Composite
Market
Commercial
GFCI
No
Cover Type
No Cover
Polarized
Yes
Grade
Federal Specification
Includes
Mounting Hardware
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Surge Protection
No
AFCI
No
Horsepower Rating
1/2 hp
Wattage
1875
Application
Commercial Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Smooth Face
Material - Mounting Hardware
Screw Mounting
Series
Commercial
Nema Rating
5-15R

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.