Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRS15WTR

  • Zoro # G4438178


product price: $7.54
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS15WTR
Zoro #
G4438178
UPC #
781786410794
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
12 AWG
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Surge Suppression
No
Weather Resistant
No
Voltage
125VAC
Mounting Type
Flush
Outlet Type - Plugs and Receptacles
Standard Duplex
Application Environment
Commercial
Sub-Category
Duplex Receptacles
Weather Resistant - Plugs and Receptacles
No
Corrosion Resistant
No
Wiring Method - Plugs and Receptacles
Side
Number of Gangs
1
Material
Nylon
Outlet Type
Duplex
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
HP
1/2 hp
Tamper Resistant
Yes
Connection Orientation
Straight
AFCI
No
Includes Mounting Hardware
Yes
GFCI
No
Includes
Mounting Hardware
Housing Material
Composite
Horsepower Rating
1/2 hp
Grade
Federal Specification
Surge Protection
No
For Location
Indoor
Cover Type
No Cover
Polarized
Yes
Market
Commercial
Series
Commercial
Nema Rating
5-15R
Material - Mounting Hardware
Screw Mounting
Application
Commercial Specification Grade
Style
Smooth Face
Wattage
1875
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.