Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SP52A

  • Zoro # G4571211


product price: $43.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP52A
Zoro #
G4571211
UPC #
781786139008
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.7 in
Overall Depth
4 in
Display Size
Standard

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Power Indicator
No
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Commercial
Tamper Resistant
No
Weather Resistant - Plugs and Receptacles
No
NEMA Configuration
5-15
HP
1/2 hp
Special Features
Audible Alarm
Number of Gangs
1
Corrosion Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Material
Nylon
Voltage
125VAC
Outlet Type - Plugs and Receptacles
Decorator Duplex
Sub-Category
Decorator Receptacles
Surge Suppression
Yes
Outlet Type
Decorator
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Horsepower Rating
1/2 hp
Includes Mounting Hardware
Yes
Grade
General Use
AFCI
No
Connection Orientation
Straight
Minimum Operating Temperature
32 Degrees F
Housing Material
Composite
For Location
Indoor
GFCI
No
Market
Commercial, Industrial
Surge Protection
Yes
Maximum Operating Temperature
140 Degrees F
Cover Type
No Cover
Polarized
Yes
Includes
Mounting Hardware
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Specification Grade
Response Time
5
Nema Rating
5-15R
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Indicator(s) Type
LED and Audible Alarm
Frequency Rating
60 Hz
Style
Surge Protection Only
Material - Mounting Hardware
Mounting Screws
Application
Duplex with Light and Alarm
Outlet
Straight Blade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Blue, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products