Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # BRY5262IG

  • Zoro # G4438309


product price: $17.35
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY5262IG
Zoro #
G4438309
UPC #
781786005105
Country of Origin
China

Dimensions

Width
1.54 in
Height
1.16 in
Minimum Wire Size
14 AWG
Overall Depth
1.2 in
Face Plate Width
1.5 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Flange Type
Non-Flanged
Wiring Method - Plugs and Receptacles
Back and Side
Corrosion Resistant
No
Tamper Resistant
No
Surge Suppression
No
HP
1/2 hp
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Number of Gangs
1
Outlet Type
Duplex
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Mounting Type
Flush
Outlet Type - Plugs and Receptacles
Standard Duplex
Sub-Category
Duplex Receptacles
Special Features
Isolated Ground
Weather Resistant - Plugs and Receptacles
No
Application Environment
Harsh and Heavy Use Industrial
Weather Resistant
No
Power Indicator
No
Housing Material
Composite
Cover Type
No Cover
Surge Protection
No
Market
Commercial, Industrial
Polarized
Yes
For Location
Indoor
Includes Mounting Hardware
Yes
Horsepower Rating
1/2 hp
Grade
Federal Specification
Includes
Mounting Hardware
GFCI
No
AFCI
No
Contact Material
Brass
Connection Orientation
Straight
Series
Straight Blade
Application
Extra Heavy Duty Industrial Specification Grade
Wattage
1875
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-15R
Style
Finder Groove Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Orange, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Heat Resistant, Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.