Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5361RED

  • Zoro # G4845587


product price: $19.64
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5361RED
Zoro #
G4845587
UPC #
781786714731
Country of Origin
United States

Dimensions

Width
1.38 in
Height
0.91 in
Maximum Wire Size
12 AWG
Overall Depth
0.9 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
1.8 in
Face Plate Width
0.9 in
Minimum Wire Size
14 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Material
Nylon
Surge Suppression
No
Number of Gangs
1
Voltage
125VAC
Special Features
Corrosion resistant
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type - Plugs and Receptacles
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type
Single
Weather Resistant
No
Mounting Type
Flush
Power Indicator
No
Application Environment
Industrial
Tamper Resistant
No
Outlet Type - Plugs and Receptacles
Single
Weather Resistant - Plugs and Receptacles
No
HP
1 hp
Corrosion Resistant
Yes
Sub-Category
Single Receptacles
Connection Orientation
Straight
Surge Protection
No
For Location
Indoor
Includes Mounting Hardware
Yes
Market
Commercial, Industrial
AFCI
No
Grade
General Use
Housing Material
Nylon
Includes
Mounting Hardware
Cover Type
No Cover
Horsepower Rating
1 hp
Polarized
Yes
GFCI
No
Application
Extra Heavy Duty Industrial Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Series
Extra Heavy Duty
Style
Finder Groove Face
Wattage
2500
Nema Rating
5-20R
Material - Mounting Hardware
Screw Mounting

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Corrosion Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.