Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300HB

  • Zoro # G4438528


product price: $12.07
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300HB
Zoro #
G4438528
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1.2 in
Face Plate Height
2.7 in
Minimum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Plate Width
1.6 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Number of Gangs
1
HP
1 hp
Weather Resistant - Plugs and Receptacles
No
Corrosion Resistant
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Suppression
No
Tamper Resistant
No
Application Environment
Hospital Grade
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Voltage
125VAC
Material
Nylon
Power Indicator
No
Mounting Type
Flush
Outlet Type
Duplex
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
Housing Material
Nylon
Polarized
Yes
Horsepower Rating
1 hp
Surge Protection
No
Cover Type
No Cover
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Grade
Hospital Grade Fed. Spec.
UL 94 Flammability Rating
V-2
GFCI
No
AFCI
No
Includes Mounting Hardware
Yes

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products