Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300HBGRTR

  • Zoro # G4819425


product price: $18.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300HBGRTR
Zoro #
G4819425
UPC #
-
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
NEMA Configuration
5-20
Tamper Resistant
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type
Duplex
Weather Resistant
No
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
Material
Nylon
Power Indicator
No
Sub-Category
Duplex Receptacles
Application Environment
Hospital Grade
Number of Gangs
1
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Voltage
125VAC
Corrosion Resistant
Yes
Special Features
Corrosion resistant
HP
1 hp
Surge Protection
No
Grade
Hospital Grade
Housing Material
Nylon
GFCI
No
Connection Orientation
Straight
Cover Type
No Cover
Polarized
Yes
Horsepower Rating
1 hp
AFCI
No

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Tamper Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products