Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300HBIL

  • Zoro # G4438491


product price: $19.15
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300HBIL
Zoro #
G4438491
UPC #
00781786147362
Country of Origin
United States

Dimensions

Overall Depth
1.2 in
Face Plate Width
1.6 in
Face Plate Height
2.7 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Special Features
Illuminated
Outlet Type
Duplex
Weather Resistant
No
Sub-Category
Duplex Receptacles
Weather Resistant - Plugs and Receptacles
No
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
No
Material
Nylon
Application Environment
Hospital Grade
Corrosion Resistant
No
Power Indicator
No
HP
1 hp
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Standard Duplex
Number of Gangs
1
Wiring Method
Back, Side
Voltage
125VAC
NEMA Configuration
5-20
Features
Night Light
Polarized
Yes
Connection Orientation
Straight
Maximum Operating Temperature
167 Degrees F
GFCI
No
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Includes Mounting Hardware
Yes
Horsepower Rating
1 hp
Surge Protection
No
Grade
Hospital Grade Fed. Spec.
Cover Type
No Cover
Contact Material
Brass
For Location
Indoor
Housing Material
Nylon
UL 94 Flammability Rating
V-2
Includes
Mounting Hardware, Wall Plate or Weatherproof Cover

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.