Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300HBITR

  • Zoro # G4845471


product price: $18.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300HBITR
Zoro #
G4845471
UPC #
00078178614725
Country of Origin
United States

Dimensions

Face Plate Width
1.6 in
Minimum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Overall Depth
1.2 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Mounting Type - Plugs and Receptacles
Flush
Corrosion Resistant
Yes
Weather Resistant
No
Number of Gangs
1
HP
1 hp
Power Indicator
No
Voltage
125VAC
Outlet Type
Duplex
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Hospital Grade
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Mounting Type
Flush
Material
Nylon
Special Features
Corrosion resistant
GFCI
No
Maximum Operating Temperature
167 Degrees F
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
V-2
Polarized
Yes
Surge Protection
No
Housing Material
Nylon
Grade
Hospital Grade Fed. Spec.
Contact Material
Brass
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
AFCI
No
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
Connection Orientation
Straight
Horsepower Rating
1 hp

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products