Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300HBTR

  • Zoro # G4438467


product price: $18.19
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300HBTR
Zoro #
G4438467
UPC #
00781786147232
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Overall Depth
1.2 in
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Number of Gangs
1
Voltage
125VAC
HP
1 hp
Surge Suppression
No
Power Indicator
No
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Corrosion Resistant
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
Material
Nylon
Outlet Type - Plugs and Receptacles
Standard Duplex
Tamper Resistant
Yes
Application Environment
Hospital Grade
Outlet Type
Duplex
Weather Resistant - Plugs and Receptacles
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Special Features
Corrosion resistant
GFCI
No
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Housing Material
Nylon
AFCI
No
Horsepower Rating
1 hp
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
Surge Protection
No
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Cover Type
No Cover
Polarized
Yes
Grade
Hospital Grade Fed. Spec.
Minimum Operating Temperature
-40 Degrees F

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.