Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300IL

  • Zoro # G4818969


product price: $37.95
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300IL
Zoro #
G4818969
UPC #
781786005723
Country of Origin
China

Dimensions

Face Plate Width
1.6 in
Overall Depth
1.2 in
Maximum Wire Size
10 AWG
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Special Features
Illuminated
Weather Resistant
No
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
No
Tamper Resistant
No
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Outlet Type - Plugs and Receptacles
Standard Duplex
Outlet Type
Duplex
Corrosion Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Material
Nylon
HP
1 hp
Voltage
125VAC
Power Indicator
No
Number of Gangs
1
Application Environment
Heavy Use Hospital Grade
Sub-Category
Duplex Receptacles
Mounting Type - Plugs and Receptacles
Flush
Surge Protection
No
AFCI
No
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
Connection Orientation
Straight
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
167 Degrees F
Grade
Hospital Grade Fed. Spec.
Includes Mounting Hardware
Yes
Horsepower Rating
1 hp
Contact Material
Brass
Features
Night Light
Cover Type
No Cover
GFCI
No
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Polarized
Yes
Application
Hospital Grade

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products