Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BRY8300REDL

  • Zoro # G4571266


product price: $37.81
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY8300REDL
Zoro #
G4571266
UPC #
781786005730
Country of Origin
China

Dimensions

Width
1.54 in
Height
1.16 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.5 in
Overall Depth
1.2 in
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.7 in
Wire Size
#14 AWG to #12 AWG
Length
3.28 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Corrosion Resistant
No
Application Environment
Heavy Use Hospital Grade
Tamper Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Outlet Type
Duplex
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Number of Gangs
1
Outlet Type - Plugs and Receptacles
Standard Duplex
Special Features
Illuminated
Material
Nylon
Weather Resistant - Plugs and Receptacles
No
Weather Resistant
No
Surge Suppression
No
NEMA Configuration
5-20
Sub-Category
Duplex Receptacles
Voltage
125VAC
Power Indicator
No
HP
1 hp
Mounting Type
Flush
Includes Mounting Hardware
Yes
Surge Protection
No
Contact Material
Copper
AFCI
No
Cover Type
No Cover
Includes
Mounting Hardware
Connection Orientation
Straight
Polarized
Yes
Grade
Hospital Grade Fed. Spec.
Housing Material
Composite
Features
Night Light
Market
Industrial
Horsepower Rating
1 hp
For Location
Indoor
GFCI
No
Application
Hospital Grade
Series
Hospital Grade
Style
Finder Groove Face
Material - Mounting Hardware
Screw Mounting
Nema Rating
5-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.