Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CRS20WTR

  • Zoro # G4818689


product price: $7.25
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS20WTR
Zoro #
G4818689
UPC #
781786144064
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, Federal Specification, UL Listed
Resistance Properties
Corrosion Resistant, Tamper Resistant
Flange Type
Non-Flanged
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Suppression
No
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
Outlet Type
Duplex
Special Features
Corrosion resistant
Corrosion Resistant
Yes
Weather Resistant
No
Number of Gangs
1
Voltage
125VAC
Tamper Resistant
Yes
Sub-Category
Duplex Receptacles
Application Environment
Commercial
HP
1 hp
Power Indicator
No
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Side
Mounting Type
Flush
Includes Mounting Hardware
Yes
Polarized
Yes
Market
Commercial
Horsepower Rating
1 hp
Grade
Federal Specification
For Location
Indoor
GFCI
No
Cover Type
No Cover
Connection Orientation
Straight
Housing Material
Composite
AFCI
No
Surge Protection
No
Includes
Mounting Hardware
Wattage
2500
Series
Commercial
Nema Rating
5-20R
Application
Commercial Specification Grade
Style
Smooth Face
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products