Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # 21254HSIA

  • Zoro # G4845657


product price: $54.15
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21254HSIA
Zoro #
G4845657
UPC #
781786190290
Country of Origin
United States

Dimensions

Width
4.30 in
Height
0.92 in
Face Plate Width
4.3 in
Overall Depth
0.9 in
Mount Hole Center-to-Center Height
3.4 in
Mount Hole Center-to-Center Width
3.4 in
Face Plate Height
4.3 in
Display Size
Standard
Length
4.3 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Special Features
Corrosion resistant
Number of Gangs
1
Color
Ivory
Tamper Resistant
No
Wiring Method - Plugs and Receptacles
Back and Side
Voltage - Plugs and Receptacles
125V AC
Application Environment
Hospital Grade
Material
Nylon
Outlet Type
Quad
HP
1 hp
Amps
20
Outlet Type - Plugs and Receptacles
Quad
Item - Plugs and Receptacles
Receptacle
Voltage
125VAC
Color - Plugs and Receptacles
Ivory
Sub-Category
Quad Receptacles
Amps - Plugs and Receptacles
20 A
Surge Suppression
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Power Indicator
No
Mounting Type
Flush
Weather Resistant
No
Corrosion Resistant
Yes
Number of Outlets
4
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1 hp
Cover Type
No Cover
Includes
Mounting Hardware
AFCI
No
Grade
Hospital Grade
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Housing Material
Composite
Surge Protection
Yes
GFCI
No
Contact Material
Brass
Minimum Operating Temperature
32 Degrees F
For Location
Indoor
Polarized
Yes
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Response Time
5
Indicator(s) Type
LED Visual Status Indicator
Outlet
Straight Blade
Style
Smooth Face
Nema Rating
5-20R
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Frequency Rating
60 Hz
Series
Hospital Grade
Material - Mounting Hardware
Mounting Screws
Connectivity
Terminal Screws
Application
Quad-Plex
Wattage
2500 W

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Isolated Ground, Housing Color Ivory, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products