Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # CBRS20W

  • Zoro # G904392185


product price: $9.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBRS20W
Zoro #
G904392185
UPC #
781786161191
Country of Origin
China

Dimensions

Width
1.38 in
Height
1.07 in
Length
3.28 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
CSA, Fed-Spec and NOM, UL
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Material
Composite
Application
Commercial Specification Grade
Number Of Wires
3-Wire
Series
Commercial
Style
Smooth Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500
Material - Mounting Hardware
Screw Mounting

Description

Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.