Zoro Homepage

Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5461BLK

  • Zoro # G604392188


product price: $33.09
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5461BLK
Zoro #
G604392188
UPC #
781786662025
Country of Origin
Puerto Rico

Dimensions

Width
1.38 in
Height
0.91 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL Listed
Flange Type
Non-Flanged
Application
Extra Heavy Duty Industrial Specification Grade
Nema Rating
6-20R
Style
Finder Groove Face
Material - Mounting Hardware
Screw Mounting
Wattage
5000
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire
Series
Extra Heavy Duty

Description

Straight Blade Devices, Receptacles, Single, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Black, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products