Zoro Homepage

Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Gray

  • Mfr # CS120BGRY

  • Zoro # G904392116


product price: $8.65
/ea

Key Features

Series
General Purpose
Color
Gray
Current / Amperage Rating
20 A
Amperage Rating
20 A
Style
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS120BGRY
Zoro #
G904392116
UPC #
781786174443
Country of Origin
China

Details

Series
General Purpose
Color
Gray
Current / Amperage Rating
20 A
Amperage Rating
20 A
Style
Single Pole
Voltage Rating
120/277 VAC
Voltage Rating Description
120/277 VAC
Type
Toggle

Description

Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.