
Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, White
Mfr # CS120BW
Zoro # G904392109
product price: $8.65
/eaKey Features
Series
General Purpose
Color
White
Current / Amperage Rating
20 A
Voltage Rating
120/277 VAC
Style
Single Pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS120BW
Zoro #
G904392109
UPC #
781786174467
Country of Origin
China
Details
Series
General Purpose
Color
White
Current / Amperage Rating
20 A
Voltage Rating
120/277 VAC
Style
Single Pole
Type
Toggle
Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Description
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.