Zoro Homepage

Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black

  • Mfr # 40002D

  • Zoro # G704392118


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Series
Standard Toggle
Operating Temperature
Minimum Continuous -40 Deg C without Impact
Display Size
Standard Sized Product
Type
Side Wire
Phase
Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40002D
Zoro #
G704392118
UPC #
781786631632
Country of Origin
Puerto Rico

Dimensions

Display Size
Standard Sized Product

Details

Series
Standard Toggle
Operating Temperature
Minimum Continuous -40 Deg C without Impact
Type
Side Wire
Phase
Single Phase
Voltage Rating
600V AC kV
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Open Switch
Amperage Rating
40 A
Current Rating
40 A
Wattage
24000
Current / Amperage Rating
40 A
Voltage Rating Description
600V AC kV
Connectivity
Pressure Terminal Screws
Material - Mounting Hardware
Screw Mounting
Operating Cycles
10,000 Cycles Minimum
Load Capacity
Inductive
Number Of Poles
2 Pole
Style
Motor Controller/Disconnect

Description

Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.