Wall Switch, 1/2 hp, Toggle, 15 A, White

  • Mfr # RS115W
  • Zoro # G4844327
product price: 
$
2.29
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS115W
Zoro #
G4844327
UPC #
883778100895
Country of Origin
China

Dimensions

Overall Width
1.4 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Elongated Strap, Hi-Visibility Yellow Base

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
General Purpose
Description/Special Features
Elongated Strap, Thermoplastic Cover/Base
Standards
CSA Certified, UL E3896
Antimicrobial
No
Rated HP
1/2
Housing Material
Thermoplastic
For Market
Commercial Grade
Horsepower Rating
1/2 hp
Features
Elongated Strap, Hi-Visibility Yellow Base
Current Rating
15 A
Wire Connection Types
Screw Terminals
Wire Connection Type
Screw Terminals
Market
Residential
Voltage Rating
120V AC
Number of Switches
1
Performance
Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)
Industry Standard(s)
CSA CertifiedUL Listed E3896
Nightlight
No
Grounding
Grounded
Illuminated
No
Wire Color
White

Description

Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, UL E3896, Switch Style Toggle, Wire Connection Type Push In, Screw Terminals, Features Elongated Strap, Hi-Visibility Yellow Base, Housing Material Thermoplastic, Market Residential, Overall Height 1.7 in

Ratings & reviews