Wall Switch, 2 hp, Toggle, 20 A, Gray

  • Mfr # 4902BGRY
  • Zoro # G4844747
product price: 
$
8.75
/ea

Key Features

Switch Type
Double Pole
Switch Style
Toggle
Amps AC
20 A
Color
Gray
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4902BGRY
Zoro #
G4844747
UPC #
781786121089
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Brass and Nickel Plated Steel Ground Terminal

Details

Item
Wall Switch
Switch Type
Double Pole
Switch Style
Toggle
Amps AC
20 A
Color
Gray
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal
Antimicrobial
No
Standards
UL/CSA
Rated HP
1 to 2
Voltage Rating
120/277V AC
For Market
Industrial Grade
Current Rating
20 A
Horsepower Rating
2 hp
Number of Switches
1
Wire Connection Type
Screw Terminals
Market
Industrial
Wire Connection Types
Screw Terminals
Features
Brass and Nickel Plated Steel Ground Terminal
Type
Toggle
Style
Double Pole
Series
Heavy Duty
Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Application
Back and Side Wired
Current / Amperage Rating
20 A
Nightlight
No
Illuminated
No
Grounding
Grounded
Wire Color
Gray

Description

Wall Switch, Color Gray, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.