Zoro Homepage

Wall Switch, 15A, White, Toggle, 1 to 2 HP

  • Mfr # CSB315BW

  • Zoro # G4844379


product price: $8.69
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB315BW
Zoro #
G4844379
UPC #
781786737501
Country of Origin
China

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Standards
CSA Certified
Description/Special Features
Nylon Toggle
Rated HP
1 to 2
Antimicrobial
No
Current Rating
15 A
Market
Commercial
Wire Connection Type
Screw Terminals
Number of Switches
1
Switch Material
Nylon
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Style
Three Way
Type
Toggle
Amperage Rating
15 A
Current / Amperage Rating
15 A
Series
General Purpose
Voltage Rating Description
120/277 VAC

Description

Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Commercial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.