Shop BRYANT

Wall Switch, 2 hp, Locking, 15 A, Black

  • Mfr # 4804L
  • Zoro # G4818427

product price: 
$
27.85
/ea

Key Features

Switch Type
4-Way
Switch Style
Locking
Amps AC
15 A
Color
Black
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4804L
Zoro #
G4818427
UPC #
781786623699
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Locking Industrial Grade, Toggle Switches, General Purpose AC, Four Way, 15A 120/277V AC, Back and Side Wired, Black Nylon Key Guide, Packed with Key

Details

Item
Wall Switch
Switch Type
4-Way
Switch Style
Locking
Amps AC
15 A
Color
Black
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Description/Special Features
Nylon Toggle
Rated HP
1/2 to 2
Antimicrobial
No
Standards
UL/CSA/NOM
Number of Switches
1
Market
Industrial
Locking Style
Fork Key
Switch Material
Nylon
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals
Current Rating
15 A
Voltage Rating
120/277V AC
Type
Locking
Style
Four Way
Amperage Rating
15 A
Application
Back and Side Wired
Series
Extra Heavy Duty
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
15 A
Features
Switches and Lighting Controls, Locking Industrial Grade, Toggle Switches, General Purpose AC, Four Way, 15A 120/277V AC, Back and Side Wired, Black Nylon Key Guide, Packed with Key
Grounding
Grounded
Nightlight
No
Illuminated
No
Wire Color
Black

Description

Wall Switch, Color Black, Current Rating 15 A, Switch Function Maintained, Switch Type 4-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Straight Key, Number of Switches 1, Standards UL/CSA/NOM, Switch Style Locking, Wire Connection Type Screw Terminals, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.