Wall Switch, 2 hp, Rocker, 15 A, Ivory

  • Mfr # 9801I
  • Zoro # G4844598
product price: 
$
9.25
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9801I
Zoro #
G4844598
UPC #
781786740044
Country of Origin
China
Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
15 A
Color
Ivory
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Antimicrobial
No
Description/Special Features
Stainless Steel Spring Wire
Standards
UL/CSA
Rated HP
1/2 to 2
Horsepower Rating
2 hp
Number of Switches
1
Voltage Rating
120/277V AC
Features
Stainless Steel Spring Wire
Market
Industrial
Current Rating
15 A
Wire Connection Type
Screw Terminals
Type
Rocker/Decorator
Style
Single Pole
Amperage Rating
15 A
Current / Amperage Rating
15 A
Series
General Purpose
Voltage Rating Description
120/277 VAC
Nightlight
No
Grounding
Grounded
Illuminated
No
Wire Color
Ivory

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Stainless Steel Spring Wire

Description

Wall Switch, Color Ivory, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Standards UL/CSA, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Stainless Steel Spring Wire, Grounding Grounded, Market Industrial, Overall Height 1.7 in

Ratings & reviews