Wall Switch, 2 hp, Rocker, 15 A, White

  • Mfr # RSD315W
  • Zoro # G4818311
product price: 
$
12.50
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
15 A
Color
White
Voltage AC
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSD315W
Zoro #
G4818311
UPC #
883778101250
Country of Origin
China
Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
15 A
Color
White
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
General Purpose
Description/Special Features
Thermoplastic Cover/Base
Standards
CSA Certified, UL E3896
Rated HP
1 to 2
Antimicrobial
No
Voltage Rating
120V AC
Wire Connection Type
Push In, Screw Terminals
Market
Residential
Current Rating
15 A
Number of Switches
1
Features
Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base
Grounding
Grounded
Horsepower Rating
2 hp
Performance
Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minuteElectrical - Endurance - 30,000 cycles minimumElectrical - Max. working voltage - 120VElectrical - Overload - 1.5 times ratingEnvironmental - Flammability - UL V0Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire onlypush wire: #14 AWG solid copper wire only
Industry Standard(s)
CSA CertifiedUL Listed E3896
Nightlight
No
Illuminated
No
Wire Color
White

Dimensions

Overall Width
1.5 in
Overall Height
1.5 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base

Description

Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, UL E3896, Switch Style Rocker, Wire Connection Type Push In, Screw Terminals, Features Smooth, Quiet Rocker, Ultrasonically Welded Cover and Base, Grounding Grounded, Market Residential, Overall Height 1.5 in

Ratings & reviews