Shop BRYANT

Wall Switch, 2 hp, Toggle, 20 A, Red

  • Mfr # 4901PLR120
  • Zoro # G4844765

product price: 
$
32.63
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4901PLR120
Zoro #
G4844765
UPC #
781786657908
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Brass and Nickel Plated Steel Ground Terminal, Light on with Load on

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Standards
UL/CSA
Rated HP
1 to 2
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal, Light On with Load On
Antimicrobial
No
Features
Brass and Nickel Plated Steel Ground Terminal, Light on with Load on
Current Rating
20 A
Pilot Light
Yes
Wire Connection Type
Screw Terminals
Number of Switches
1
Horsepower Rating
2 hp
Market
Industrial
Voltage Rating
120V AC
Style
Single Pole
Type
Toggle
Current / Amperage Rating
20 A
Amperage Rating
20 A
Voltage Rating Description
120 VAC
Series
Extra Heavy Duty
Application
Back and Side Wired
Nightlight
No
Illuminated
No
Grounding
Grounded
Wire Color
Red

Description

Pilot Light Wall Switch, Color Red, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Light on with Load on, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.