Shop BRYANT

Wall Switch, 2 hp, Rocker, 20 A, Ivory

  • Mfr # 9901GLI
  • Zoro # G4818375

product price: 
$
16.60
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
20 A
Color
Ivory
Voltage AC
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9901GLI
Zoro #
G4818375
UPC #
781786740556
Country of Origin
China
Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
20 A
Color
Ivory
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Standards
UL/CSA
Description/Special Features
Light On with Load Off, Stainless Steel Spring Wire
Antimicrobial
No
Rated HP
1 to 2
Market
Industrial
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Features
Light on with Load Off
Number of Switches
1
Horsepower Rating
2 hp
Illuminated
Yes
Current Rating
20 A
Style
Single Pole
Type
Rocker/Decorator
Series
Illuminated
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
20 A
Amperage Rating
20 A
Nightlight
No
Grounding
Grounded
Wire Color
Ivory

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Light on with Load Off

Description

Illuminated Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Light on with Load Off, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.