Shop LEVITON
See all product information
Create Account
Commercial and Residential PVC Grounding Connector 5-15R 2 Pole 3 Wire
- Mfr # 515CV-0OR
- Zoro # G8656056
product price:
$
8.39
/ea
Key Features
Color
Orange
Material
PVC
Number of Wires
3
Voltage
125V
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515CV-0OR
- Zoro #
- G8656056
- UPC #
- 78477559550
- Country of Origin
- Mexico
Details
- Color
- Orange
- Material
- PVC
- Number of Wires
- 3
- Voltage
- 125V
- Number of Poles
- 2
- Grade
- Commercial and Residential
Description
Leviton offers a large selection of 15, 20, 30 and 50 amp Straight Blade Plugs and Connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse-resistant and they're ideal for indoor and outdoor use. the EPTR rubber backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep slotted, backed out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.
- • 15A-125V
- • Vinyl Connector
- • 2-Pole, 3-Wire
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.