Wall Switch, 2 hp, Rocker, 20 A, White

  • Mfr # 9901W
  • Zoro # G4844528
product price: 
$
9.47
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Amps AC
20 A
Color
White
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9901W
Zoro #
G4844528
UPC #
781786740228
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Stainless Steel Spring Wire

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Rocker
Amps AC
20 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Rated HP
1 to 2
Description/Special Features
Stainless Steel Spring Wire
Standards
UL/CSA
Antimicrobial
No
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Market
Industrial
Features
Stainless Steel Spring Wire
Number of Switches
1
Current Rating
20 A
Voltage Rating
120/277V AC
Type
Rocker/Decorator
Style
Single Pole
Voltage Rating Description
120/277 VAC
Amperage Rating
20 A
Current / Amperage Rating
20 A
Series
General Purpose
Illuminated
No
Nightlight
No
Grounding
Grounded
Wire Color
White

Description

Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Stainless Steel Spring Wire, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.