Wall Switch, 2 hp, Rocker, 20 A, White

  • Mfr # 9903GLW
  • Zoro # G4818348
product price: 
$
21.69
/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Amps AC
20 A
Color
White
Voltage AC
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9903GLW
Zoro #
G4818348
UPC #
781786740648
Country of Origin
China
Item
Wall Switch
Switch Type
3-Way
Switch Style
Rocker
Amps AC
20 A
Color
White
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Description/Special Features
Light On with Load Off, Stainless Steel Spring Wire
Antimicrobial
No
Standards
UL/CSA
Rated HP
1 to 2
Market
Industrial
Illuminated
Yes
Number of Switches
1
Current Rating
20 A
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals
Features
Light on with Load Off
Voltage Rating
120/277V AC
Type
Rocker/Decorator
Style
Three Way
Series
Illuminated
Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
20 A
Grounding
Grounded
Nightlight
No
Wire Color
White

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Light on with Load Off

Description

Illuminated Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Light on with Load Off, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.