Wall Switch, 2 hp, Toggle, 15 A, Brown

  • Mfr # CSB115B
  • Zoro # G4437861
product price: 
$
4.15
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Brown
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSB115B
Zoro #
G4437861
UPC #
781786736009
Country of Origin
China
Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Commercial
Antimicrobial
No
Rated HP
1/2 to 2
Standards
NEMA WD-1, UL20
Market
Commercial
Current Rating
15 A
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Number of Switches
1
Type
Toggle
Style
Single Pole
Amperage Rating
15 A
Current / Amperage Rating
15 A
Voltage Rating Description
120/277 VAC
Series
General Purpose
Features
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown
Grounding
Grounded
Nightlight
No
Illuminated
No
Wire Color
Brown

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown

Description

Wall Switch, Color Brown, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Commercial, Overall Height 1.7 in

Ratings & reviews