Wall Switch, 2 hp, Toggle, 15 A, White

  • Mfr # 4801BW
  • Zoro # G4844896
product price: 
$
4.99
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4801BW
Zoro #
G4844896
UPC #
781786715363
Country of Origin
China
Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Antimicrobial
No
Description/Special Features
Nylon Toggle
Rated HP
1/2 to 2
Standards
UL/CSA/NOM
Number of Switches
1
Horsepower Rating
2 hp
Current Rating
15 A
Market
Industrial
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Switch Material
Nylon
Type
Toggle
Style
Single Pole
Application
Back and Side Wired
Current / Amperage Rating
15 A
Series
Heavy Duty
Voltage Rating Description
120/277 VAC
Amperage Rating
15 A
Illuminated
No
Nightlight
No
Grounding
Grounded
Features
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, White
Wire Color
White

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, White

Description

Wall Switch, Color White, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA/NOM, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Industrial, Overall Height 1.7 in

Ratings & reviews