Shop BRYANT

Wall Switch, 2 hp, Toggle, 20 A, Gray

  • Mfr # 4903BGRY
  • Zoro # G4844701

product price: 
$
6.99
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Gray
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4903BGRY
Zoro #
G4844701
UPC #
781786715219
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Brass and Nickel Plated Steel Ground Terminal

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Gray
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Antimicrobial
No
Rated HP
1 to 2
Standards
UL/CSA
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal
Number of Switches
1
Current Rating
20 A
Market
Industrial
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Features
Brass and Nickel Plated Steel Ground Terminal
Style
Three Way
Type
Toggle
Current / Amperage Rating
20 A
Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Application
Back and Side Wired
Series
Heavy Duty
Illuminated
No
Grounding
Grounded
Nightlight
No
Wire Color
Gray

Description

Wall Switch, Color Gray, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards UL/CSA, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.