Zoro Homepage

Wall Switch, 20A, Red, Toggle, 120/277VAC

  • Mfr # CSB120BRED

  • Zoro # G4818339


product price: $8.35
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB120BRED
Zoro #
G4818339
UPC #
781786126701
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Red
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Commercial
Standards
CSA Certified
Description/Special Features
Nylon Toggle
Antimicrobial
No
Rated HP
1 to 2
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals
Current Rating
20 A
Number of Switches
1
Voltage Rating
120/277V AC
Market
Commercial
Switch Material
Nylon
Style
Single Pole
Type
Toggle
Voltage Rating Description
120/277 VAC
Current / Amperage Rating
20 A
Series
General Purpose
Amperage Rating
20 A

Description

Wall Switch, Color Red, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Commercial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.