Zoro Homepage

Wall Switch, Black, 20A, 2-Pole Switch

  • Mfr # 4902L

  • Zoro # G4437898


product price: $37.85
/ea

Key Features

Switch Type
Double Pole
Switch Style
Locking
Amps AC
20 A
Color
Black
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4902L
Zoro #
G4437898
UPC #
781786623934
Country of Origin
Multiple

Dimensions

Overall Height
1.7 in
Overall Width
1.9 in

Details

Item
Wall Switch
Switch Type
Double Pole
Switch Style
Locking
Amps AC
20 A
Color
Black
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Description/Special Features
Quiet Switch
Standards
NEMA WD-1, UL20
Rated HP
1 to 2
Antimicrobial
No
Locking Style
Straight Key
Current Rating
20 A
Number of Switches
1
Horsepower Rating
2 hp
Features
Quiet Switch
Market
Industrial
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Style
Double Pole
Type
Locking
Voltage Rating Description
120/277 VAC
Amperage Rating
20 A
Application
Back and Side Wired
Series
Extra Heavy Duty
Current / Amperage Rating
20 A

Description

Wall Switch, Color Black, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Straight Key, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Locking, Wire Connection Type Screw Terminals, Features Quiet Switch, Market Industrial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.