Zoro Homepage

Wall Switch, Brown, 20A, 3-Way Switch

  • Mfr # 4903B

  • Zoro # G4846731


product price: $6.39
/ea

Key Features

Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Brown
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4903B
Zoro #
G4846731
UPC #
781786715233
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Details

Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Amps AC
20 A
Color
Brown
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Antimicrobial
No
Standards
NEMA WD-1, UL20
Rated HP
1 to 2
Horsepower Rating
2 hp
Current Rating
20 A
Market
Industrial
Number of Switches
1
Wire Connection Type
Screw Terminals
Voltage Rating
120/277V AC
Style
Three Way
Type
Toggle
Voltage Rating Description
120/277 VAC
Series
Heavy Duty
Application
Back and Side Wired
Amperage Rating
20 A
Current / Amperage Rating
20 A

Description

Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Market Industrial, Overall Height 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.