Zoro Homepage

Watertight Locking Plug, L15-30P, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # BRY28W75

  • Zoro # G404391985


product price: $91.85
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L15-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY28W75
Zoro #
G404391985
UPC #
781786378766
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.05 in
For Minimum Cable Diameter
0.385 in
Wire Size
Min. cords: #12/3 SJ, #16/3 S, #14/4 SJ, #18/4 S, #18/5 S;Max. cord: #8/3 S, #8/4 S, #10/5 S
Length
2.77in
Height
3.94 in
Width
2.77 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L15-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP69K
Standards
ANSI/UL 498 File E17740, CSA Certified C22.2 No. 42, NSF/ANSI/3-A 14159-1
Resistance Properties
Antimicrobial, Corrosion Resistant, Dust-tight, Watertight
Features
Triple bypass seal keeps water away from electrical connections and works with previously installed devices; Corrosion-resistant connection points; High conductivity brass termination; Cone seal accomodates any cable range; Keyed interior for easy installation
Amperage Rating
30 A
Performance
Dielectric voltage:2000V AC if rated 300V or less, 3000V AC if rated above 300VMoisture resistance:UL Listed to 3R, 3RX, 4, 4X, 6, 6P, 12UV resistance:All exposed materials are UV stabilizedFlammability:UL94V2 (plugs, connectors, and interiors)

Description

Locking Devices, Elastomeric, Male Plug, 30A 3- Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30P, Screw Terminal, Water/Dust-Tight Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.