Zoro Homepage

Wire Connector, Yellow, 125 V, 15 A

  • Mfr # 5969BY

  • Zoro # G102665098


product price: $26.39
/ea
Sold in multiples of 2 for $52.78

Key Features

Color
Yellow
Maximum Voltage
125 V
Current
15 A
Nema
5-15r
Poles & wires
2 pole, 3 wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5969BY
Zoro #
G102665098
UPC #
781786174306
Country of Origin
United States

Details

Item
Wire Connector
Color
Yellow
Maximum Voltage
125 V
Current
15 A
Nema
5-15r
Poles & wires
2 pole, 3 wire

Description

CONSTRUCTION:
    TERMINAL SCREWS: #8-32 BRASS, SILVER FINISH ON NEUTRAL SCREW, GREEN FINISH ON GROUNDING SCREW FACE TERMINAL ASSEMBLY: IMPACT MODIFIED NYLON CORD GRIP: IMPACT MODIFIED NYLON COVER: HIGH-IMPACT, V-O VALOX TERMINAL COVER: CLEAR POLYCARBONATE CONNECTOR CONTACTS: HIGH PERFORMANCE COPPER ALLOY TERMINAL CLAMP NUT: ZINC-PLATED STEEL ASSEMBLY SCREWS: ZINC-PLATED STEEL TERMINAL IDENTIFICATION: BRASS-HOT; GREEN-GROUNDING; SILVER-NEUTRAL TERMINAL ACCOMMODATION: #18-#10 AWG FLEXIBLE CORD TECHNICAL SPECS:
      DIELECTRIC VOLTAGE: WITHSTANDS 1500V PER UL498 MAXIMUM WORKING VOLTAGE: 250V AC OR DC CURRENT INTERRUPTING: CERTIFIED FOR CURRENT INTERRUPTING AT FULL RATED CURRENT TEMPERATURE RISE: LESS THAN 30 DEG C TEMPERATURE RISE AT FULL RATED CURRENT AFTER 50 CYCLES OVERLOAD AT 150% RATED CURRENT FOR EITHER AC OR DC APPLICATIONS PER UL498 CORD GRIP RANGE: 245"-655" (62-166) FLAMMIBILITY: HB OR BETTER PER UL94 OPERATING TEMPERATURE: MAXIMUM CONTINUOUS 60 DEG C, MINIMUM -40 DEG C (W/O IMPACT) STANDARDS:
        NEMA#: 5-15R CORD ACCOMODATION: ROUND PORTABLE SERVICE CORDS IN ACCORDANCE WITH DEVICE RATINGS AS DEFINED IN UL STANDARD 62, CSA C222 NO49 UL STANDARDS: UL LISTED TO STANDARD 498 (ATTACHMENT PLUGS AND RECEPTACLES) CSA STANDARDS: CETRIFIED TO CSA STANDARD C222 NO 42M1984 (GENERAL USE RECEPTACLES) UL LISTING: UL LISTED FILE #E1381- GUIDE #AXUT CSA CERTIFICATION: CSA CERTIFIED FILE #LR16215- GUIDE 20T2 FEDERAL SPECIFICATIONS: FEDERAL SPECIFICATION WC596 (WHERE APPLICABLE) COMPLIES WITH: NEMA STANDARDS WD-1, WD-6 OVERSEAS_APPROVAL: NOM, CE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.