272103 16 oz Exterior Grill Cleaner
- Mfr # 272103
- Zoro # G404145069
product price:Â
$
35.59
/ea
Key Features
Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272103
- Zoro #
- G404145069
- UPC #
- 830731000259
- Country of Origin
- United States
Dimensions
- Size
- 16 oz
Details
- Item
- Exterior Grill Cleaner
Description
Citrusafe 16 oz. Exterior Grill Cleaner. Specifically formulated to clean the grill exterior without streaking. Removes tough soils such as bird droppings, water stains, grease, grime, pollen and other stains.
Specifications- Capacity: 16 oz
- Country of Origin: United States
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.