15392, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear

  • Mfr # BUY03998730

  • Zoro # G511109671


product price:  $12.59
/pk 100, $0.13/ea

Key Features

Color
Clear
Material
Vinyl
Palm Thickness
5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY03998730
Zoro #
G511109671
UPC #
848109035369
Country of Origin
China

Dimensions

Size
M
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
15392

Description

Ideal for food handling, pharmaceuticals and laboratories. Made from soft virgin vinyl - Accelerator free; Does not contain natural rubber latex proteins; Offers optimal form fitting comfort flexibility, tactile sensitivity and performance; Clear; 5 Mil. This product is equivalent to part number: S-15392C-M. Sold in a quantity of 100 per case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.