Zoro Homepage

20 1/4 x 14 1/4 x 12 3/4'' Gray Round Trip Tote

  • Mfr # BINR111

  • Zoro # G011104954


product price: $42.89
/ea

Key Features

Overall Height
12-3/4 in
Overall Length
20-1/4 in
Overall Width
14-1/4 in
Color
Gray
Overall L x W x H
20-1/4 in L x 14-1/4 in W x 12-3/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINR111
Zoro #
G011104954
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12-3/4 in
Overall Length
20-1/4 in
Overall Width
14-1/4 in
Overall L x W x H
20-1/4 in L x 14-1/4 in W x 12-3/4 in H

Details

Color
Gray
Item
Storage Tote

Description

Ideal for order picking and distribution. Interlocking tops are attached with steel hinges; Textured, non-slip bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products