Shop BSC PREFERRED
See all product information
Create Account
28 x 18 x 11'' White Brute Totes with Lid
- Mfr # RUB116
- Zoro # G611115077
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 in
Overall Length
28 in
Overall Width
18 in
Color
White
Overall L x W x H
28 in L x 18 in W x 11 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUB116
- Zoro #
- G611115077
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Item
- Storage Tote W/ Lid
Dimensions
- Overall Height
- 11 in
- Overall Length
- 28 in
- Overall Width
- 18 in
- Overall L x W x H
- 28 in L x 18 in W x 11 in H
Description
The ultimate transport and storage container. Reinforced rib bottom allows tote to be dragged; Lid snaps tight to keep contents secure; 14 gallon capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.